Electric Hydronic Baseboard Heater, 1500/1125W, 240/208V

Item #: 0251488

Cat #: HBB1504

UPC: 685360035710

$ 622.39 EA
Company wide:
0 in stock
Electric Hydronic Baseboard Heater, 1500 Watt @ 240 Volt, 1125 Watt @ 208 Volt, 70 inch

Overview

Electric Hydronic Baseboard Heater, 1500 Watt @ 240 Volt, 1125 Watt @ 208 Volt, 70 inch
Also known as: 685360035710, HBB1504, MRYHBB1504

Specifications

Wattage: 1500
Color: White
Volts AC: 240, 208
Length: 70 in
Mounting: Wall
Wattage: 1500
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 70 in