NSI Tork 450

Item #: 0251487

Cat #: 450

UPC: 662381346346

Company wide:
0 in stock
Documents & Guides
NSI 450 4.75" CABLE TIE NATUR

Overview

NSI 450 4.75" CABLE TIE NATUR
Also known as: 662381346346, 450, NSI450

Specifications

Color: Natural
Material: Nylon
Length: 4.750 in
Color: Natural
Length: 4.750 in
Material: Nylon