Duplex Receptacle Wallplate, 2-Gang, Thermoset, Almond

Item #: 0251485

Cat #: 82016

UPC: 078477828106

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Wallplate, 2-Gang, Thermoset, Almond2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Almond.

Overview

Duplex Receptacle Wallplate, 2-Gang, Thermoset, Almond2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Almond.
Also known as: 078477828106, 82016, LEV82016

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Almond
Gangs: 2
Size: Standard
Color: Almond
Mounting: Device
Material: Plastic