NSI 4180X Cable Tie Black 4" 18lb 1

Item #: 0251478

Cat #: 4180X

UPC: 662381051226

Company wide:
0 in stock
Documents & Guides
NSI 4180X 4" BLACK CABLE TIE

Overview

NSI 4180X 4" BLACK CABLE TIE
Also known as: 662381051226, 4180X, NSI4180X

Specifications

Color: Black
Length: 4 in
Material: Nylon
Color: Black
Material: Nylon
Length: 4 in