Hydronic Baseboard Heater, 2000/1500W, 240/208V, 94"

Item #: 0251470

Cat #: HBB2004

UPC: 685360035741

$ 739.43 EA
Company wide:
0 in stock
Electric Hydronic Baseboard Heater, 2000/1500 Watt, 240/208 Volt, Length: 94 Inch, Color: White

Overview

Electric Hydronic Baseboard Heater, 2000/1500 Watt, 240/208 Volt, Length: 94 Inch, Color: White
Also known as: 685360035741, HBB2004, MRYHBB2004

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Length: 70 in
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 70 in