NSI 342500 Cable Tie Black 34" 250l

Item #: 0251451

Cat #: 342500

UPC: 662381050991

Company wide:
0 in stock
Documents & Guides
NSI 342500 34" CABLE TIE BLAC

Overview

NSI 342500 34" CABLE TIE BLAC
Also known as: 662381050991, 342500, NSI342500

Specifications

Length: 34 in
Color: Black
Material: Nylon
Length: 34 in
Material: Nylon
Color: Black