Cable Tie Black 30" 175lb 50

Item #: 0251448

Cat #: 301750

UPC: 662381050342

Company wide:
0 in stock
Documents & Guides
Cable Tie Black 30" 175lb 50, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.

Overview

Cable Tie Black 30" 175lb 50, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
Also known as: 662381050342, 301750, NSI301750

Specifications

Length: 30 in
Color: Black
Material: Nylon
Length: 30 in
Material: Nylon
Color: Black