NSI 30175 Cable Tie Natural 30" 175

Item #: 0251447

Cat #: 30175

UPC: 662381050144

Company wide:
0 in stock
Documents & Guides
NSI 30175 30" NATURAL CABLE T

Overview

NSI 30175 30" NATURAL CABLE T
Also known as: 662381050144, 30175, NSI30175

Specifications

Length: 30 in
Color: Natural
Material: Nylon
Length: 30 in
Material: Nylon
Color: Natural