Turn Prevent Two 600-2

Item #: 0251440
Cat #: 2-600TP
UPC: 662381002471
$ 50.19 EA
Company wide:
0 in stock
Documents & Guides
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.

Overview

Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002471, 2-600TP, NSI2600TP

Specifications

Type: Panelboard, Mechanical Lug
Material: Aluminum
Type: Panelboard, Mechanical Lug
Material: Aluminum

Customer Reviews

No reviews for this product
(0)