NSI 1850 Cable Tie Natural 18" 50lb

Item #: 0251401

Cat #: 1850

UPC: 662381050717

Company wide:
0 in stock
Documents & Guides
NSI 1850 18" NATURAL CABLE TI

Overview

NSI 1850 18" NATURAL CABLE TI
Also known as: 662381050717, 1850, NSI1850

Specifications

Color: Natural
Length: 18 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 18 in