NSI 182500 Cable Tie Black 18" 250l

Item #: 0251400

Cat #: 182500

UPC: 662381050960

Company wide:
0 in stock
Documents & Guides
NSI 182500 18" BLACK CABLE TI

Overview

NSI 182500 18" BLACK CABLE TI
Also known as: 662381050960, 182500, NSI182500

Specifications

Color: Black
Length: 18 in
Material: Nylon
Color: Black
Material: Nylon
Length: 18 in