Cable Tie Black 15" 250lb 50

Item #: 0251396

Cat #: 152500

UPC: 662381050953

Company wide:
0 in stock
Documents & Guides
NSI 152500 15" BLACK CABLE TI

Overview

NSI 152500 15" BLACK CABLE TI
Also known as: 662381050953, 152500, NSI152500

Specifications

Color: Black
Length: 15 in
Material: Nylon
Standards: California Proposition 65
Color: Black
Material: Nylon
Length: 15 in
Standards: California Proposition 65