NSI 14750 Cable Tie Black 14" 75lb

Item #: 0251391

Cat #: 14750

UPC: 662381051691

Company wide:
0 in stock
Documents & Guides
NSI 14750 14.1" BLACK CABLE T

Overview

NSI 14750 14.1" BLACK CABLE T
Also known as: 662381051691, 14750, NSI14750

Specifications

Color: Black
Material: Nylon
Length: 14.100 in
Color: Black
Length: 14.100 in
Material: Nylon