NSI 1450-SB Cable Tie Natural Stl B

Item #: 0251385

Cat #: 1450-SB

UPC: 662381051509

Company wide:
0 in stock
Documents & Guides
NSI 1450-SB 14" 50LB CABLE TI

Overview

NSI 1450-SB 14" 50LB CABLE TI
Also known as: 662381051509, 1450-SB, NSI1450SB

Specifications

Color: Natural
Material: Nylon
Length: 14 in
Color: Natural
Length: 14 in
Material: Nylon