Cable Tie Air Handling 14" 50lb 100

Item #: 0251383

Cat #: 1450-P

UPC: 662381353740

Company wide:
0 in stock
Documents & Guides
Cable Tie Air Handling 14" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Air Handling 14" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381353740, 1450-P, NSI1450P

Specifications

Color: Burgundy
Material: Nylon
Length: 14.100 in
Color: Burgundy
Length: 14.100 in
Material: Nylon