Cable Tie Natural Mtg Hd 14" 50lb 100

Item #: 0251381

Cat #: 1450MH

UPC: 662381050533

Company wide:
0 in stock
Documents & Guides
Cable Tie Natural Mtg Head 14" 50lb 100

Overview

Cable Tie Natural Mtg Head 14" 50lb 100
Also known as: 662381050533, 1450MH, NSI1450MH

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in