NSI 1450-3 Cable Tie Orange 14" 50l

Item #: 0251380

Cat #: 1450-3

UPC: 662381095916

Company wide:
0 in stock
Documents & Guides
NSI 1450-3 14 INCH ORANGE CAB

Overview

NSI 1450-3 14 INCH ORANGE CAB
Also known as: 662381095916, 1450-3, NSI14503

Specifications

Color: Orange
Material: Nylon
Length: 14 in
Color: Orange
Length: 14 in
Material: Nylon