NSI 14500X Cable Tie Black 14" 50lb

Item #: 0251378

Cat #: 14500X

UPC: 662381051264

Company wide:
0 in stock
Documents & Guides
NSI 14500X 14.1" BLACK CABLE

Overview

NSI 14500X 14.1" BLACK CABLE
Also known as: 662381051264, 14500X, NSI14500X

Specifications

Color: Black
Material: Nylon
Length: 14.100 in
Color: Black
Length: 14.100 in
Material: Nylon