NSI 14500-SB Cable Tie Black Stl Ba

Item #: 0251377

Cat #: 14500-SB

UPC: 662381051592

Company wide:
0 in stock
Documents & Guides
NSI 14500-SB 14" 50LB CABLE T

Overview

NSI 14500-SB 14" 50LB CABLE T
Also known as: 662381051592, 14500-SB, NSI14500SB

Specifications

Color: Black
Material: Nylon
Length: 14 in
Color: Black
Length: 14 in
Material: Nylon