Cable Tie Natural 14" 50lb 100

Item #: 0251374

Cat #: 1450

UPC: 662381050069

Company wide:
0 in stock
Documents & Guides
14.5" Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. 50lb Strength- 100 Count

Overview

14.5" Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. 50lb Strength- 100 Count
Also known as: 662381050069, 1450, NSI1450

Specifications

Color: Natural
Material: Nylon
Length: 14.100 in
Color: Natural
Length: 14.100 in
Material: Nylon