NSI 14120-SB Cable Tie Natural Stl

Item #: 0251372

Cat #: 14120-SB

UPC: 662381051516

Company wide:
0 in stock
Documents & Guides
NSI 14120-SB 14" 120LB CABLE

Overview

NSI 14120-SB 14" 120LB CABLE
Also known as: 662381051516, 14120-SB, NSI14120SB

Specifications

Color: Natural
Material: Nylon
Length: 14 in
Color: Natural
Length: 14 in
Material: Nylon