NSI 141200-SB Cable Tie Black Stl B

Item #: 0251368

Cat #: 141200-SB

UPC: 662381051608

Company wide:
0 in stock
Documents & Guides
NSI 141200-SB 14" 120LB CABLE

Overview

NSI 141200-SB 14" 120LB CABLE
Also known as: 662381051608, 141200-SB, NSI141200SB

Specifications

Color: Black
Material: Nylon
Length: 14 in
Color: Black
Length: 14 in
Material: Nylon