NSI 14120 Cable Tie Natural 14" 120

Item #: 0251363

Cat #: 14120

UPC: 662381050076

Company wide:
0 in stock
Documents & Guides
NSI 14120 14.25" NATURAL CABL

Overview

NSI 14120 14.25" NATURAL CABL
Also known as: 662381050076, 14120, NSI14120

Specifications

Color: Natural
Material: Nylon
Length: 14.250 in
Color: Natural
Length: 14.250 in
Material: Nylon