NSI 1175 Cable Tie Natural 11" 75lb

Item #: 0251360

Cat #: 1175

UPC: 662381051660

$ 43.88 EA
Company wide:
0 in stock
NSI 1175 11.1" NATURAL CABLE

Overview

NSI 1175 11.1" NATURAL CABLE
Also known as: 662381051660, 1175, NSI1175

Specifications

Color: Natural
Material: Nylon
Length: 11.100 in
Color: Natural
Length: 11.100 in
Material: Nylon