Cable Tie Natural 11" 50lb 1000

Item #: 0251359

Cat #: 1150X

UPC: 662381050625

Company wide:
0 in stock
Documents & Guides
Cable Tie Natural 11" 50lb 1000, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Natural 11" 50lb 1000, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050625, 1150X, NSI1150X

Specifications

Color: Natural
Material: Nylon
Length: 11.100 in
Color: Natural
Length: 11.100 in
Material: Nylon