NSI 1150-SB Cable Tie Natural Stl B

Item #: 0251357

Cat #: 1150-SB

UPC: 662381051493

Company wide:
0 in stock
Documents & Guides
NSI 1150-SB 11" 50LB CABLE TI

Overview

NSI 1150-SB 11" 50LB CABLE TI
Also known as: 662381051493, 1150-SB, NSI1150SB

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in