NSI 1150-P Cable Tie Air Handling 1

Item #: 0251356

Cat #: 1150-P

UPC: 662381050816

Company wide:
0 in stock
Documents & Guides
NSI 1150-P 11.1" AIR HANDLING

Overview

NSI 1150-P 11.1" AIR HANDLING
Also known as: 662381050816, 1150-P, NSI1150P

Specifications

Color: Burgundy
Material: Nylon
Length: 11.100 in
Color: Burgundy
Length: 11.100 in
Material: Nylon