NSI 1150-2 Cable Tie Red 11" 50lb 1

Item #: 0251351

Cat #: 1150-2

UPC: 662381091222

Company wide:
0 in stock
Documents & Guides
NSI 1150-2 11.1" RED CABLE TI

Overview

NSI 1150-2 11.1" RED CABLE TI
Also known as: 662381091222, 1150-2, NSI11502

Specifications

Color: Red
Material: Nylon
Length: 11.100 in
Color: Red
Length: 11.100 in
Material: Nylon