NSI 1150-18 Cable Tie Green 11" 50l

Item #: 0251350

Cat #: 1150-18

UPC: 662381091437

Call for price
Company wide:
0 in stock
Documents & Guides
NSI 1150-18 11.1" GREEN CABLE

Overview

NSI 1150-18 11.1" GREEN CABLE
Also known as: 662381091437, 1150-18, NSI115018

Specifications

No Specifications Available