Cable Tie, Black, 11", 50lb, 1000 Pack

Item #: 0251346

Cat #: 11500X

UPC: 662381050649

Company wide:
0 in stock
Cable Tie, UV-Black, 11 Inch, 50 Pound, 1000 Pack

Overview

Cable Tie, UV-Black, 11 Inch, 50 Pound, 1000 Pack

PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.

Also known as: 662381050649, 11500X, NSI11500X

Specifications

Color: Black
Length: 11 in
Width: 0.120 in
Material: Nylon
Package Type: Bag
Color: Black
Width: 0.120 in
Package Type: Bag
Length: 11 in
Material: Nylon