NSI 11500-SB Cable Tie Black Stl Ba

Item #: 0251344

Cat #: 11500-SB

UPC: 662381051585

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
NSI 11500-SB 11" 50LB CABLE T

Overview

NSI 11500-SB 11" 50LB CABLE T
Also known as: 662381051585, 11500-SB, NSI11500SB

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in