4
more

General Purpose Cable Tie, Natural, 11", 50lb
Item #: 0251341
Cat #: 1150
UPC: 662381050052
Company wide:
0
in stock
General Purpose Cable Tie, Natural, 11 Inch, 50 Pound, 100 Pack
Overview
General Purpose Cable Tie, Natural, 11 Inch, 50 Pound, 100 Pack
PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.
Also known as: 662381050052, 1150, NSI1150
Specifications
| Color: | Natural |
| Length: | 11 in |
| Material: | Nylon |
| Standards: | California Proposition 65 |
| Color: | Natural |
| Material: | Nylon |
| Length: | 11 in |
| Standards: | California Proposition 65 |