Cable Tie Black 11" 120lb 100Ct

Item #: 0251334

Cat #: 111200

UPC: 662381050939

Company wide:
0 in stock
Documents & Guides
Cable Tie Black 11" 120lb 100Ct, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.

Overview

Cable Tie Black 11" 120lb 100Ct, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
Also known as: 662381050939, 111200, NSI111200

Specifications

Color: Black
Length: 11 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Length: 11 in
Material: Nylon