CORDGRIP CONN 1 IN (.75 - .85) PURPLE

Item #: 0251330

Cat #: 3724-2

UPC: 050169983119

Company wide:
0 in stock
Color-Coded Straight Strain Relief Cord Connectors Steel, 1 In. TradeSize, Purple

Overview

Color-Coded Straight Strain Relief Cord Connectors Steel, 1 In. TradeSize, Purple
Also known as: 050169983119, 3724-2, RAC37242

Specifications

Size: 1 in
Material: Steel
Size: 1 in
Material: Steel