15A, 120V, 6 Outlet Surge Adapter

Item #: 0251280
Cat #: 3500-PT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
120 Volt, 15 Amp Surge Protected, 6-Outlet Surge Adapter W/2 RJ11, All Purpose Duty, 540 Joules, 400V Impulse Clamping, Plastic Housing - BEIGE

Overview

120 Volt, 15 Amp Surge Protected, 6-Outlet Surge Adapter W/2 RJ11, All Purpose Duty, 540 Joules, 400V Impulse Clamping, Plastic Housing - BEIGE
W/2 RJ11 540 Joules, Plastic Housing 120 Volt 15 Amp Surge Protected, 6-Outlet Surge Adapter, Beige
Also known as: 3500-PT, LEV3500PT

Specifications

Type: Surge Protected, Outlet/Plug-In
Volts AC: 120
Phase: 1
Circuits: 6
Amps: 15
Type: Surge Protected, Outlet/Plug-In
Phase: 1
Amps: 15
Volts AC: 120
Circuits: 6

Customer Reviews

No reviews for this product
(0)