Easy-Twist Winged Red - Lg Jar

Item #: 0251264

Cat #: WWC-R-J

UPC: 662381141156

$ 0.31 EA
Company wide:
0 in stock
Documents & Guides
Easy-Twist Winged Twist-On Wire Connectors - Winged Red Large Jar 18-8 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased torque ability. Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation. Fixed, precise square wire spring provides secure gripping of conductors. Deep skirt entry provides protection from flashover and shorts. Compact design ensures proper installation, especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. Zinc-plated springs for low contact resistance. UL 486C Listed Wire Connector. For Copper Wire Only.

Overview

Easy-Twist Winged Twist-On Wire Connectors - Winged Red Large Jar 18-8 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased torque ability. Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation. Fixed, precise square wire spring provides secure gripping of conductors. Deep skirt entry provides protection from flashover and shorts. Compact design ensures proper installation, especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. Zinc-plated springs for low contact resistance. UL 486C Listed Wire Connector. For Copper Wire Only.
  • High Conductivity Copper Tubing (for use with various classes of stranded copper conductor only) • High Conductivity Aluminum Tubing (dual rated for use with copper or aluminum conductor) • Electro-Tin Plated to prevent corrosion, oxidation and provide low contact resistance. • Aluminum Compression products are pre-filled with oxide inhibitor and capped • UL 486A Listed for Copper Compression (for use with copper conductor only) (CU9 Rated) • UL 486B Listed for Aluminum Compression (for use with copper or aluminum conductor) (AL9CU Rated) • UL 467 Listed Grounding and Bonding Equipment (#6 thru 250 GL, GLN, L, LN & SC, C connectors only) • cULus Listed UL486A/B providing Canadian UL Listed product. • All NSi Compression Connectors are rated to 35KV when properly installed and complying with cable manufacturers instructions for voltage stress relief.
Also known as: 662381141156, WWC-R-J, NSIWWCRJ

Specifications

Color: Red
Material: Thermoplastic
Color: Red
Material: Thermoplastic