20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0251131

Cat #: 8300-HW

UPC: 078477818916

$ 19.01 EA
Company wide:
10 in stock
Documents & Guides
Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap - White

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.


Also known as: 078477818916, 8300-HW, LEV8300HW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White