20A Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0251130

Cat #: 8300-HR

UPC: 078477818930

$ 19.01 EA
Company wide:
29 in stock
Documents & Guides
Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap, Red

Overview

Duplex Receptacle, Hospital Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Straight Blade, Heavy Duty, Self Grounding, Back & Side Wired, Steel Strap, Red

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477818930, 8300-HR, LEV8300HR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20