20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0251128

Cat #: 8300-HGY

UPC: 078477818923

$ 19.01 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.


Also known as: 078477818923, 8300-HGY, LEV8300HGY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20