NSI V875 Cable Tie Velcro Black 80"

Item #: 0250998

Cat #: V875

UPC: 662381041142

Company wide:
0 in stock
Documents & Guides
NSI V875 80" ROLL BLACK VELCR

Overview

NSI V875 80" ROLL BLACK VELCR
Also known as: 662381041142, V875, NSIV875

Specifications

Length: 80 ft
Color: Black
Length: 80 ft
Color: Black