NSI V850-6 Cable Tie Velcro Blue 8"

Item #: 0250995

Cat #: V850-6

UPC: 662381041050

Company wide:
0 in stock
Documents & Guides
NSI V850-6 8" BLUE VELCRO CAB

Overview

NSI V850-6 8" BLUE VELCRO CAB
Also known as: 662381041050, V850-6, NSIV8506

Specifications

Color: Blue
Length: 8 in
Color: Blue
Length: 8 in