NSI V850-4 Cable Tie Velcro Yellow

Item #: 0250991

Cat #: V850-4

UPC: 662381041043

$ 19.58 EA
Company wide:
0 in stock
Documents & Guides
NSI V850-4 8" YELLOW VELCRO C

Overview

NSI V850-4 8" YELLOW VELCRO C
Also known as: 662381041043, V850-4, NSIV8504

Specifications

Length: 8 in
Color: Yellow
Length: 8 in
Color: Yellow