NSI V850-3 Cable Tie Velcro Orange

Item #: 0250990

Cat #: V850-3

UPC: 662381041036

$ 19.58 EA
Company wide:
0 in stock
Documents & Guides
NSI V850-3 8" ORANGE VELCRO C

Overview

NSI V850-3 8" ORANGE VELCRO C
Also known as: 662381041036, V850-3, NSIV8503

Specifications

Color: Orange
Length: 8 in
Color: Orange
Length: 8 in