NSI V850-2 Cable Tie Velcro Red 8"

Item #: 0250989

Cat #: V850-2

UPC: 662381041029

$ 19.58 EA
Company wide:
0 in stock
Documents & Guides
NSI V850-2 8" RED VELCRO CABL

Overview

NSI V850-2 8" RED VELCRO CABL
Also known as: 662381041029, V850-2, NSIV8502

Specifications

Color: Red
Length: 8 in
Color: Red
Length: 8 in