NSI V1250-6 Cable Tie Velcro Blue 1

Item #: 0250972

Cat #: V1250-6

UPC: 662381041104

$ 27.44 EA
Company wide:
0 in stock
Documents & Guides
NSI V1250-6 12" BLUE VELCRO C

Overview

NSI V1250-6 12" BLUE VELCRO C
Also known as: 662381041104, V1250-6, NSIV12506

Specifications

Color: Blue
Length: 12 in
Color: Blue
Length: 12 in