QuickPort Surface Mount Housing, 2-Port, White

Item #: 0250971

Cat #: 41089-2WP

UPC: 078477836736

$ 3.11 EA
Company wide:
733 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 2-Port, Color: White.

Overview

Surface Mount Housing, QuickPort, 2-Port, Color: White.

QuickPort Surface Mount Housing, 2-Port, White, Includes 1 Blank QuickPort Insert

Also known as: 078477836736, 41089-2WP, LEV410892WP, Biscuit, Office Box

Specifications

Mounting: Surface
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Surface
Color: White
Gangs: 1
Number of Ports: 2