QuickPort Surface Mount Housing, 2-Port, Ivory

Item #: 0250970

Cat #: 41089-2IP

UPC: 078477836729

$ 3.11 EA
Company wide:
220 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 2-Port, Color: Ivory.

Overview

Surface Mount Housing, QuickPort, 2-Port, Color: Ivory.

QuickPort Surface Mount Housing, 2-Port, Ivory, Includes 1 Blank QuickPort Insert

Also known as: 078477836729, 41089-2IP, LEV410892IP, biscuit jack

Specifications

Mounting: Surface
Gangs: 1
Color: Ivory
Number of Ports: 2
Mounting: Surface
Color: Ivory
Gangs: 1
Number of Ports: 2