NSI V1250-4 Cable Tie Velcro Yellow

Item #: 0250967

Cat #: V1250-4

UPC: 662381041098

$ 27.44 EA
Company wide:
0 in stock
Documents & Guides
NSI V1250-4 12" YELLOW VELCRO

Overview

NSI V1250-4 12" YELLOW VELCRO
Also known as: 662381041098, V1250-4, NSIV12504

Specifications

Length: 12 in
Color: Yellow
Length: 12 in
Color: Yellow