Multimedia Duplex Wallplate Insert, 2-Port, White

Item #: 0250966

Cat #: 41087-2WP

UPC: 078477836767

$ 2.87 EA
Company wide:
167 in stock
Documents & Guides
Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: White.

Overview

Wallplate Insert, QuickPort, Duplex 106, 2-Port, Empty, Box Mount, Color: White.

QuickPort Duplex Type 106 Insert, 2-Port, White

Also known as: 078477836767, 41087-2WP, LEV410872WP, cat 6 duplex strap, 106 Frame

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Insert
Gangs: 1
Number of Ports: 2
Material: Plastic
Color: White