NSI V1250-2 Cable Tie Velcro Red 12

Item #: 0250962

Cat #: V1250-2

UPC: 662381041074

$ 27.44 EA
Company wide:
0 in stock
Documents & Guides
NSI V1250-2 12" RED VELCRO CA

Overview

NSI V1250-2 12" RED VELCRO CA
Also known as: 662381041074, V1250-2, NSIV12502

Specifications

Color: Red
Length: 12 in
Color: Red
Length: 12 in